PLATT logo

High Pressure Sodium Lamp, ET23-1/2, 150W, Clear

Item #: 0227405
Cat #: SYLLU15055ECO
UPC:
Call for price
Company wide:
56 in stock
Documents & Guides
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67516*

Overview

High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67516*
Also known as: SYLLU15055ECO

Specifications

Shape: ET23-1/2 (Ellipsoidal Tubular)
Color Temperature: 2100 (Warm White)
Lumens: 16000
ANSI Code: S55
Base: Mogul Screw (E39)
Wattage: 150
Volts AC: 55
Color Rendering Index (CRI): 22
Light Technology: HID
Shape: ET23-1/2 (Ellipsoidal Tubular)
Lumens: 16000
Base: Mogul Screw (E39)
Volts AC: 55
Light Technology: HID
Color Temperature: 2100 (Warm White)
ANSI Code: S55
Wattage: 150
Color Rendering Index (CRI): 22

Customer Reviews

No reviews for this product
(0)