
High Pressure Sodium Lamp, ET23-1/2, 150W, Clear
Item #: 0227405
Cat #: SYLLU15055ECO
UPC: 046135675164
$ 15.00 EA
Clearance
Price good while supplies last
Company wide:
13
in stock
Documents & Guides
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67516*
Overview
High Pressure Sodium Lamp, 150 Watt, 55 Volt, Bulb: ET23-1/2 (Ellipsoidal Tubular), Base: Mogul Screw (E39), Lumens: 16000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S55, Standard Case Qty: 20 *Sylvania Part # 67516*
LUMALUX® and LUMALUX® ECO high pressure sodium lamps offer a reliable light source with high efficacy and long life. With upto 140 Lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. LUMALUX® ECOLOGIC® lamps have identical physical and electrical construction to standard LUMALUX® lamps, but with reduced mercury content enabling them to pass the Federal TCLP test1.
Also known as: 046135675164, SYLLU15055ECO, LDVLU15055ECO
Specifications
| Shape: | ET23-1/2 (Ellipsoidal Tubular) |
| Color: | Clear |
| Color Temperature: | 2100 (Warm White) |
| Lumens: | 16000 |
| ANSI Code: | S55 |
| Base: | Mogul Screw (E39) |
| Wattage: | 150 |
| Volts AC: | 55 |
| Color Rendering Index (CRI): | 22 |
| Light Technology: | HID |
| Shape: | ET23-1/2 (Ellipsoidal Tubular) |
| Color Temperature: | 2100 (Warm White) |
| ANSI Code: | S55 |
| Wattage: | 150 |
| Color Rendering Index (CRI): | 22 |
| Color: | Clear |
| Lumens: | 16000 |
| Base: | Mogul Screw (E39) |
| Volts AC: | 55 |
| Light Technology: | HID |