NEMA OPEN 3P CONT SIZE 5 120V COIL

Item #: 0227404

Cat #: CN15SN3A

UPC: 782113604176

$ 16199.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 270A, Three-pole, Size 5

Overview

Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 75 hp at 208V, 100 hp at 240V, 200 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 270A, Three-pole, Size 5

Fill

Also known as: 782113604176, CN15SN3A, CUTCN15SN3A

Specifications

Family / Style: Freedom
Size: 5
Family / Style: Freedom
Size: 5