This product has been discontinued.

Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Orange 7'
Item #: 0227402
Cat #: 576-140-007RP
UPC: 757120784838
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 7 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Orange, Length: 7 ft.
Also known as: 757120784838, 576-140-007RP, QUI576140007RP
Specifications
| Gauge: | 24 AWG |
| Length: | 7 ft |
| Color: | Orange |
| Material: | Copper |
| Conductors: | 4 Pair |
| Gauge: | 24 AWG |
| Color: | Orange |
| Conductors: | 4 Pair |
| Length: | 7 ft |
| Material: | Copper |