2P2W, 15A 125V, L1-15P, Black & White Nylon

Item #: 0227400

Cat #: HBL7545C

UPC: 783585178509

Company wide:
0 in stock
Documents & Guides
KEL HBL7545C LKG PLUG-NEMA L 1-15P

Overview

KEL HBL7545C LKG PLUG-NEMA L 1-15P

The Hubbell HUBHBL7545C Twist-Lock® Industrial plug features a ribbed nylon housing that provides a secure, impact and chemical resistant grip. A superior cord grip design protects terminations from excess strain and an integral VARI-SIZE insert accomodates a wide range of cord diameters.

Also known as: 783585178509, HBL7545C, KELHBL7545C

Features & Benefits

  • Ribbed nylon housing provides secure, impact and chemical resistant grip
  • Superior cord grip design protects terminations from excess strain
  • Integral VARI-SIZE insert accomodates a wide range of cord diameters (.22 to .72 in.)

Specifications

Color: Black, White
Material: Brass
Color: Black, White
Material: Brass