High Pressure Sodium Lamp, 1000 Watt, Mogul Base, Clear

Item #: 0227394

Cat #: LU1000ECO

UPC: 046135673078

Company wide:
0 in stock
High Pressure Sodium Lamp, 1000 Watt, 130000 Lumen, 2100K, 22 CRI, Mogul Base, Clear, 1 per SKU, 6 per Case *Sylvania Product Code 67307* *Sylvania Part # 67307*

Overview

High Pressure Sodium Lamp, 1000 Watt, 130000 Lumen, 2100K, 22 CRI, Mogul Base, Clear, 1 per SKU, 6 per Case *Sylvania Product Code 67307* *Sylvania Part # 67307*

LUMALUX® and LUMALUX® ECO high pressure sodium lamps offer a reliable light source with high efficacy and long life. With upto 140 Lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. LUMALUX® ECOLOGIC® lamps have identical physical and electrical construction to standard LUMALUX® lamps, but with reduced mercury content enabling them to pass the Federal TCLP test1.

Also known as: 046135673078, LU1000ECO, SYLLU1000ECO

Specifications

Color: Clear
Base: Mogul Screw (E39)
Wattage: 1000
Light Technology: HID
Color: Clear
Wattage: 1000
Base: Mogul Screw (E39)
Light Technology: HID