8.5W A19 LED Lamp, 27K

Item #: 0227386

Cat #: LED8.5A19F82710

UPC: 046135738852

Company wide:
0 in stock
Documents & Guides
LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 73885*

Overview

LED Lamp, 8.5 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Rated Hours: 11000, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 73885*

Rated up to 11,000 hours at 70% lumen maintenance, Contractor Series LED A19 lamps offer years of service and reduce energy and maintenance costs. Contractor Series LED A19 lamps are environmentally preferred products. They are RoHS compliant and contain no mercury, lead or other hazardous materials. They emit no UV or IR radiation. A CRI of 80+ ensures good color definition. Available in warm white 2700K CCT, white 3000K CCT, bright white 3500K CCT and daylight 5000K CCT, these lamps offer a great value where a non-dimmable, semi-directional lamp is appropriate in both homes and businesses

Also known as: 046135738852, LED8.5A19F82710, SYLLED8.5A19F82710

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.500
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 8.500