Fluorescent Lamp, T8, 48", 32W, 4100K

Item #: 0227377

Cat #: FO32/V41/ECO

UPC: 046135224386

Company wide:
0 in stock
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2450, CRI: 90, Color Temperature: 4100K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22438* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2450, CRI: 90, Color Temperature: 4100K, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 22438* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Sylvania SYLFO32/V41/ECO OCTRON® VIVID VALUE ECOLOGIC® T8 lamps provide exceptional color rendering with a 90 CRI for color critical applications and outstanding value for the price oriented end-user. Available in a wide range of color temperatures, these lamps have a rated lamp life of up to 22,500 hr on instant start and up to 27,000 hr on programmed start ballasts at 12 hr per start. Pair Sylvania OCTRON® VIVID T8 lamps with Osram QUICKTRONIC® electronic ballasts for coverage by the comprehensive QUICK 60+® System warranty.

Also known as: 046135224386, FO32/V41/ECO, LDVFO32V41ECO

Specifications

Lumens: 2450
Color Temperature: 4100 (Cool White)
Wattage: 32
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 90
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 2450
Wattage: 32
Material: Glass
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Base: Medium Bi-Pin (G13)