Fluorescent Lamp, Instant Start, T12, 96", 75W, 4100K ***Product Available For Local Pick-Up Only***

Item #: 0227376

Cat #: F96T12CWX

UPC: 046135294785

Company wide:
0 in stock
Fluorescent Lamp, Instant Start, T12, 75 Watt, Single Pin, 4100K, 96 inch, Lumens: 4400, 87 CRI, Standard Case Qty: 15 *Sylvania Part # 29478* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Instant Start, T12, 75 Watt, Single Pin, 4100K, 96 inch, Lumens: 4400, 87 CRI, Standard Case Qty: 15 *Sylvania Part # 29478* ***Product Available For Local Pick-Up Only*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135294785, F96T12CWX, SYLF96T12CWX

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Wattage: 75
Length: 8 ft, 96 in
Lumens: 4400
Material: Glass
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Color Temperature: 4100 (Cool White)
Wattage: 75
Lumens: 4400
Light Technology: Fluorescent
Color Rendering Index (CRI): 87
Length: 8 ft, 96 in
Material: Glass
Base: 1-Pin (Fa8)