
Fluorescent Lamp, Extreme Temperature, T12, 96", 110W, 4200K
Item #: 0227375
Cat #: F96T12CWHOCOLDT
UPC: 046135251344
Company wide:
0
in stock
Documents & Guides
Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, CRI: 60, 12,000 Hours, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25134* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Extreme Temperature, High Output, Rapid Start, T12, 110 Watt, Base: Recessed Double Contact, 4200K, Lumens: 8600, CRI: 60, 12,000 Hours, Length: 96 inch, Standard Case Qty: 15 *Sylvania Part # 25134* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sylvania Ledvance SYLF96T12/CW/HO/COLDTEMP 110W T12 fluorescent bulb, cool white, 4200K color temperature.
Also known as: 046135251344, F96T12CWHOCOLDT, LDVF96T12CWHOCOLDT
Specifications
| Lumens: | 8600 |
| Color Temperature: | 4200 (Cool White) |
| Wattage: | 110 |
| Base: | Recessed Double Contact (R17d) |
| Volts AC: | 120 |
| Length: | 8 ft, 96 in |
| Material: | Glass |
| Color Rendering Index (CRI): | 60 |
| Light Technology: | Fluorescent |
| Lumens: | 8600 |
| Wattage: | 110 |
| Volts AC: | 120 |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Color Temperature: | 4200 (Cool White) |
| Base: | Recessed Double Contact (R17d) |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 60 |