
Compact Fluorescent Lamp, 4-Pin, Dulux D, 26W, 4100K
Item #: 0227339
Cat #: CF26DDE841ECO
UPC: 046135206696
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1170, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 100 *Sylvania Part # 20669* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 26 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-3), Lumens: 1170, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 100 *Sylvania Part # 20669* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135206696, CF26DDE841ECO, SYLCF26DDE841ECO
Specifications
| Color Temperature: | 4100 (Cool White) |
| Wattage: | 26 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Lumens: | 1710 |
| Light Technology: | Fluorescent |
| Base: | 4-Pin (G24q-3) |
| Color Temperature: | 4100 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1710 |
| Base: | 4-Pin (G24q-3) |
| Wattage: | 26 |
| Shape: | 2D (Double D) |
| Light Technology: | Fluorescent |