Wallpack, LED 18W, 4000K, Carbon Bronze

Item #: 0227330

Cat #: XTOR2B-W

UPC: 080083778256

Company wide:
0 in stock
Crosstour LED Wallpack, 18 Watt, 4000K, 2103 Lumens, 120 Volt, Small Wall/Low Level Mount, Carbon Bronze

Overview

Crosstour LED Wallpack, 18 Watt, 4000K, 2103 Lumens, 120 Volt, Small Wall/Low Level Mount, Carbon Bronze

The patented Lumark Crosstour™ LED Wall Pack Series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants.

Also known as: 080083778256, XTOR2B-W, LMKXTOR2BW

Specifications

Color: Carbon Bronze
Wattage: 18
Color Temperature: 4000 (Cool White)
Type: Wall Mount
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED
Wattage: 18
Type: Wall Mount
Volts AC Range: 120 - 277