
Compact Fluorescent Lamp, 2-Pin, Dulux D, 13W, 3500K
Item #: 0227325
Cat #: CF13DD835ECO
UPC: 046135211188
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21118* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21118* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135211188, CF13DD835ECO, SYLCF13DD835ECO
Specifications
| Lumens: | 780 |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Shape: | 2D (Double D) |
| Volts AC: | 120 |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (GX23-2) |
| Lumens: | 780 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Wattage: | 13 |
| Shape: | 2D (Double D) |
| Color Temperature: | 3500 (Neutral White) |
| Base: | 2-Pin (GX23-2) |