Transformer, Dry Type, 300kVA, 480 Delta Primary, 120/208Y Secondary, NEMA 2, WS62

Item #: 0227320

Cat #: V48M28T3316CU

UPC: 786680192111

$ 45337.37 EA
Company wide:
0 in stock
Documents & Guides
Transformer, 300kVA, CU windings, DOE 2016, NEMA 2, FR945, 220°C, 300 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 300 kVA, WS62, 280B

Overview

Transformer, 300kVA, CU windings, DOE 2016, NEMA 2, FR945, 220°C, 300 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, NEMA ST-20, 2 at +2.5%, 4 at -2.5%, 150°C, 300 kVA, WS62, 280B

Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.

Also known as: 786680192111, V48M28T3316CU, CUTV48M28T3316CU

Specifications

Mounting: Floor
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
IP/NEMA Rating: NEMA 2
Volt Amps: 300kVA
Mounting: Floor
Primary Voltage: 480
IP/NEMA Rating: NEMA 2
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 300kVA