Enclosure, 42" x 30" x 10"

Item #: 0227285

Cat #: RG02515GNAX

UPC: 696471617399

Company wide:
0 in stock
Documents & Guides
No Documents Available
Wall-Mount Type 12/13 Enclosure, Bulletin A12 (Type 12 Medium Wall-Mounted Junction Boxes), Size/Dims: 42" x 30" x 10", Material/Finish: Steel/Paint

Overview

Wall-Mount Type 12/13 Enclosure, Bulletin A12 (Type 12 Medium Wall-Mounted Junction Boxes), Size/Dims: 42" x 30" x 10", Material/Finish: Steel/Paint
Also known as: 696471617399, RG02515GNAX, GPSRG02515GNAX

Specifications

Standards: California Proposition 65
Standards: California Proposition 65