Liquid-Cooled Scheduled Maintenance Kit

Item #: 0227260

Cat #: 5656

UPC: 696471056563

$ 49.19 EA
Company wide:
0 in stock
Documents & Guides
Liquid-Cooled Scheduled Maintenance Kit, For 2.4L Engines, 22 and 27 kW

Overview

Liquid-Cooled Scheduled Maintenance Kit, For 2.4L Engines, 22 and 27 kW
Also known as: 696471056563, 5656, GPS5656

Specifications

Type: Liquid Cooled
Wattage: 22 kw, 27 kW
Standards: California Proposition 65
Type: Liquid Cooled
Standards: California Proposition 65
Wattage: 22 kw, 27 kW