F40T12/CWX (PK X 30)

Item #: 0227241
Cat #: 30040S
UPC: 726585300402
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F40/CWX (PK X 30), 40 Watts, 2150 Initial Lumens, 4100 K, 87 CRI, T Shape, 1.5 IN Dia, 46 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 28800 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F40/CWX (PK X 30), 40 Watts, 2150 Initial Lumens, 4100 K, 87 CRI, T Shape, 1.5 IN Dia, 46 IN Long, T12 Bulb, Medium Bi-Pin (G13) Base, 28800 Avg Life Hrs, Copolymer Coating
Also known as: 726585300402, 30040S, SHAF40T12CWX

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Lumens: 2150
Wattage: 40
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 2150
Length: 4 ft, 48 in
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 87
Wattage: 40
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)