20A GFCI Commercial Grade Decorator Receptacle, 5-20R, Ivory

Item #: 0227227

Cat #: GFRST20I

UPC: 883778122118

Call for price
Company wide:
0 in stock
Documents & Guides
GFCI Receptacle, Self-Test, 20 Amp, 125V AC, 2-Pole, 3-Wire, NEMA Configuration: 5-20R, Flush Face, Back & Side Wired, Ivory, Commercial Standard

Overview

GFCI Receptacle, Self-Test, 20 Amp, 125V AC, 2-Pole, 3-Wire, NEMA Configuration: 5-20R, Flush Face, Back & Side Wired, Ivory, Commercial Standard

This self-test receptacle has an amperage rating of 20 A and a voltage rating of 125 V, along with a NEMA rating of 5-20R. The receptacle also features 2-pole, 3-wire grounding.

Also known as: 883778122118, GFRST20I, BRYGFRST20I

Specifications

Amps: 20
Material: Plastic, Nylon
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Plastic, Nylon
Color: Ivory
Volts AC: 125

Customer Reviews

No reviews for this product
(0)