15A GFCI Commercial Grade Decorator Receptacle, 5-15R, White

Item #: 0227224

Cat #: GFRST15W

UPC: 883778122071

Call for price
Company wide:
0 in stock
Documents & Guides
GFCI Receptacle, Self-Test, 15 Amp, 125V AC at 60Hz, 2-Pole, 3-Wire, NEMA Configuration: 5-15R, Material: Nylon Base and Face, White

Overview

GFCI Receptacle, Self-Test, 15 Amp, 125V AC at 60Hz, 2-Pole, 3-Wire, NEMA Configuration: 5-15R, Material: Nylon Base and Face, White

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 10 years ago…self test monitoring now required in 2015 UL 943 GFCI Safety Standard… Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, clear visual indicators are provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.

Also known as: 883778122071, GFRST15W, BRYGFRST15W

Features & Benefits

  • Patented AUTOGUARD® self test technology
  • Internal back wiring clamp and guide for quick and secure termination
  • Triple wipe construction

Specifications

Amps: 15
Gangs: 1
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Material: Nylon/Plastic
Amps: 15
Color: White
NEMA Configuration: 5-15R
Gangs: 1
Volts AC: 125
Material: Nylon/Plastic