Transformer, Buck/Boost, 1 kVA, 3PH, 120/240 x12/24

Item #: 0227190

Cat #: Q1C0ERCB

UPC: 803423033842

$ 477.32 EA
Company wide:
0 in stock
Transformer, Buck/Boost, 1 kVA, 3-Phase, 120/240 x 12/24 Volt AC, NEMA 3R

Overview

Transformer, Buck/Boost, 1 kVA, 3-Phase, 120/240 x 12/24 Volt AC, NEMA 3R
Also known as: 803423033842, Q1C0ERCB, HMDQ1C0ERCB

Specifications

Phase: 1
Volt Amps: 1kVA
Primary Voltage: 120/240
Phase: 1
Primary Voltage: 120/240
Volt Amps: 1kVA