
Transformer, Control, 250VA, 240/480 x 120/240, Machine Tool
Item #: 0227187
Cat #: PH250MQMJ-FK
UPC: 803423081850
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, Machine Tool, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
Overview
Transformer, Industrial Control, Machine Tool, 250 VA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C, Primary/Secondary Fuse Clips
The HPS Imperator® HPSPH250MQMJ-FK series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423081850, PH250MQMJ-FK, HMDPH250MQMJFK
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Primary Voltage: | 220/440, 230/460 |
| Secondary Voltage: | 110/220 |
| Volt Amps: | 250 |
| Primary Voltage: | 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 110/220 |