Transformer, Encapsulated, Industrial, 750VA, 240/480 x 120/240V

Item #: 0227184

Cat #: C1FC75LES

UPC: 803423090715

$ 272.63 EA
Company wide:
0 in stock
Transformer, Encapsulated, Industrial, 750 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R

Overview

Transformer, Encapsulated, Industrial, 750 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R

HPS Fortress™ HPSC1FC75LES is an innovative design that provides the ideal solution for commercial applications where quality, ease of installation and low cost are key. All units are encapsulated with electrical grade silica sand and resin compounds, which completely enclose the core and coil to seal out moisture, airborne contaminants and eliminates corrosion and deterioration.

Also known as: 803423090715, C1FC75LES, HMDC1FC75LES

Specifications

Volt Amps: 750
Mounting: Surface
Phase: 1
Volt Amps: 750
Phase: 1
Mounting: Surface