
Transformer, Dry Type, 250VA, 120/208/240/277 - 120/240, NEMA 2
Item #: 0227182
Cat #: C1FC25WE
UPC: 803423093570
$ 223.47 EA
Company wide:
3
in stock
Documents & Guides
Transformer, Encapsulated, Industrial, 250 VA, 120/208/240/277 - 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Overview
Transformer, Encapsulated, Industrial, 250 VA, 120/208/240/277 - 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Also known as: 803423093570, C1FC25WE, HMDC1FC25WE
Specifications
| Volt Amps: | 250 |
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 120/240/277 |
| Volt Amps: | 250 |
| Type: | Dry Type Transformer |
| Phase: | 1 |
| Primary Voltage: | 120/240/277 |