Transformer, Dry Type, 150VA, 240 x 480 - 120/240, 1PH, NEMA 3R

Item #: 0227180

Cat #: C1FC15LE

UPC: 803423093600

$ 156.43 EA
Company wide:
0 in stock
Transformer, Dry Type, 150 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, HPS Titan, NEMA 3R

Overview

Transformer, Dry Type, 150 VA, 240 x 480 Volt Primary - 120/240 Volt Secondary, 1-Phase, HPS Titan, NEMA 3R
Also known as: 803423093600, C1FC15LE, HMDC1FC15LE

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 150
Primary Voltage: 240/480
Phase: 1
Volt Amps: 150
Type: Dry Type Transformer
Primary Voltage: 240/480