Transformer, Encapsulated, Industrial, 100VA, 240/480 x 120/240V

Item #: 0227179

Cat #: C1FC10LE

UPC: 803423093594

$ 150.17 EA
Company wide:
0 in stock
Transformer, Encapsulated, Industrial, 100 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R

Overview

Transformer, Encapsulated, Industrial, 100 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Also known as: 803423093594, C1FC10LE, HMDC1FC10LE

Specifications

Phase: 1
Volt Amps: 100
Type: Dry Type Transformer
Primary Voltage: 240/480
Phase: 1
Type: Dry Type Transformer
Volt Amps: 100
Primary Voltage: 240/480