Transformer, Encapsulated, Industrial, 50VA, 240/480 x 120/240V

Item #: 0227178

Cat #: C1FC05LE

UPC: 803423093426

$ 145.70 EA
Company wide:
0 in stock
Transformer, Encapsulated, Industrial, 50 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R

Overview

Transformer, Encapsulated, Industrial, 50 VA, 240/480 x 120/240 Volt AC, Fortress, Wall Mount, NEMA 3R
Also known as: 803423093426, C1FC05LE, HMDC1FC05LE

Specifications

Volt Amps: 50
Mounting: Surface
Phase: 1
Volt Amps: 50
Phase: 1
Mounting: Surface