Standard Equipment Rack, 19", Black

Item #: 0227141

Cat #: 19-96-T2SDB

UPC: 662875535928

$ 608.41 EA
Company wide:
0 in stock
Documents & Guides
19 ", Black, Width: 20.19", Height: 96.00", Depth: 15.00", 3" Channel

Overview

19 ", Black, Width: 20.19", Height: 96.00", Depth: 15.00", 3" Channel
Also known as: 662875535928, 19-96-T2SDB, ORT1996T2SDB

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65