Insulated Cable Connector, Dual Entry, 10 AWG to 250 kcmil, AL/CU

Item #: 0227116

Cat #: IPBBNA2503D

UPC: 785037398701

$ 90.02 EA
Company wide:
26 in stock
Documents & Guides
Multi-Tap Connector, 3 Conductors, In Line, 10 AWG to 250 kcmil, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/16

Overview

Multi-Tap Connector, 3 Conductors, In Line, 10 AWG to 250 kcmil, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/16

For any combination of copper or aluminum. DUAL ENTRY. For splice, reducer and tap applications. Dual rated for both aluminum and copper conductors, simultaneous accommodations at 600V and 90°C. For use in areas such as troughs, gutters, panels, ducts and wireways. Only one conductor per set screw, and only one supply conductor per connector permitted. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.

Also known as: 785037398701, IPBBNA2503D, PENIPBBNA2503D

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 10 - 250
Wire/Cable Openings: 3
Color: Black
Allowable Gauge Range: 10 - 250
Volts AC: 600
Wire/Cable Openings: 3