6 Bare Solid Copper Wire, 500 Ft.

Item #: 0227115

Cat #: 6BCSOLX500

UPC:

$ 1.41 FT
Company wide:
0 in stock
6 AWG Bare Solid Copper Wire, 500 Ft. Length

Overview

6 AWG Bare Solid Copper Wire, 500 Ft. Length
Also known as: 6BCSOLX500

Specifications

Length: 500 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Solid
Length: 500 ft
Conductors: 1
Material: Soft Drawn Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Solid