Multi-Tap Connector, In Line,10 AWG - 250 kcmil, AL/CU

Item #: 0227105

Cat #: IISRB250

UPC: 785037400725

$ 64.87 EA
Company wide:
35 in stock
Documents & Guides
Multi-Tap Connector, 2 Port, In Line, 10 AWG - 250 kcmil, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/16

Overview

Multi-Tap Connector, 2 Port, In Line, 10 AWG - 250 kcmil, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/16

For any combination of copper or aluminum. Made of high strength aluminum alloy. Removable plugs provide easy access for installation. For use with one wire per set screw. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.

Also known as: 785037400725, IISRB250, PENIISRB250

Specifications

Color: Black
Length: 4 in
Volts AC: 600
Material: Aluminum
Width: 1.190 in
Wire/Cable Openings: 2
Allowable Gauge Range: 10 - 250
Color: Black
Volts AC: 600
Width: 1.190 in
Allowable Gauge Range: 10 - 250
Length: 4 in
Material: Aluminum
Wire/Cable Openings: 2