
Multi-Tap Connector, In Line, 14 AWG - 1/0 AWG, AL/CU
Item #: 0227104
Cat #: IISRB1/0
UPC: 785037400732
$ 41.62 EA
Company wide:
22
in stock
Documents & Guides
Multi-Tap Connector, 2 Port, In Line, 14 AWG - 1/0 AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 3/16
Overview
Multi-Tap Connector, 2 Port, In Line, 14 AWG - 1/0 AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 3/16
For any combination of copper or aluminum. Made of high strength aluminum alloy. Removable plugs provide easy access for installation. For use with one wire per set screw. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.
Also known as: 785037400732, IISRB1/0, PENIISRB10
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Material: | Aluminum |
| Width: | 0.910 in |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 14 - 1/0 |
| Length: | 2.910 in |
| Color: | Black |
| Material: | Aluminum |
| Wire/Cable Openings: | 2 |
| Length: | 2.910 in |
| Volts AC: | 600 |
| Width: | 0.910 in |
| Allowable Gauge Range: | 14 - 1/0 |