Multi-Tap Connector, In Line, 14 AWG - 2AWG, AL/CU

Item #: 0227103

Cat #: IISRB2

UPC: 785037400749

$ 38.43 EA
Company wide:
9 in stock
Documents & Guides
Multi-Tap Connector, 2 Port, In Line, 14 AWG - 2AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/32

Overview

Multi-Tap Connector, 2 Port, In Line, 14 AWG - 2AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 5/32
Also known as: 785037400749, IISRB2, PENIISRB2, butt splicer insulated

Specifications

Color: Black
Volts AC: 600
Width: 0.750 in
Material: Aluminum
Wire/Cable Openings: 2
Allowable Gauge Range: 14 - 2
Length: 2.380 in
Color: Black
Width: 0.750 in
Wire/Cable Openings: 2
Length: 2.380 in
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 2