Field Mount Thermostat, 5' Stainless Remote

Item #: 0227085

Cat #: TRF115-005

UPC: 093319404867

$ 345.41 EA
Company wide:
0 in stock
Field Mount Thermostat, 0-120° Farenheiht, Fixed 3F, 3.1 x 6.5 x 2.5, SPDT, 5' Stainless Remote

Overview

Field Mount Thermostat, 0-120° Farenheiht, Fixed 3F, 3.1 x 6.5 x 2.5, SPDT, 5' Stainless Remote

Weatherproof enclosure with 5 ft. remote bulb sensor. Adjustable temp 0F to 120F, and is suitable for 24 VAC operation. Freeze Protection Thermostat 25 amp @120/208/240V. Range: 0F to 120F.

Also known as: 093319404867, TRF115-005, KNGTRF115005

Specifications

Poles: 1
Type: Field Installed
Volts AC Range: 120 - 277
Poles: 1
Volts AC Range: 120 - 277
Type: Field Installed