Pre-Assembled Cable, Self-Reg, 24', 120V

Item #: 0227084

Cat #: SRP126-24

UPC: 093319404065

$ 211.14 EA
Company wide:
11 in stock
Pre-Assembled Cable, Self-Regulating, 24 Foot, 120 Volt, For Wet and Dry Area

Overview

Pre-Assembled Cable, Self-Regulating, 24 Foot, 120 Volt, For Wet and Dry Area

SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes. The cable ins pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice.

Also known as: 093319404065, SRP126-24, KNGSRP12624

Specifications

Volts AC: 120
Length: 24 ft
Type: Self-Regulating
Wattage: 6w/ft
Volts AC: 120
Type: Self-Regulating
Length: 24 ft
Wattage: 6w/ft