Pre-Assembled Cable, Self-Regulating, 18', 144W, 120V

Item #: 0227083

Cat #: SRP126-18

UPC: 093319404041

$ 169.02 EA
Company wide:
4 in stock
Pre-Assembled Cable, Self-Regulating, 18 Ft., 144 Watt, 120V, For Wet and Dry Area

Overview

Pre-Assembled Cable, Self-Regulating, 18 Ft., 144 Watt, 120V, For Wet and Dry Area

SRP Series 120V Pre-Assembled Self-Regulating Pipe Trace Heating Cable is designed for a variety of pipe freeze protection applications. The cable is constructed so that it will not burn out or overheat when overlapped, and can be used on metal and plastic pipes. The cable ins pre-terminated with a 30 inch cold lead, 120V grounded plug and end-splice. Stops Pipe and Valve Freeze Down to -40°F. Cable Will Not Burn Out Or Overheat When Overlapped. Pre-terminated With 30 Inch Cold Lead. With 120V Grounded Plug and End-Splice. Ready To Install. Suitable For Use On Metal and Plastic Pipes. 6 Watts/Linear Foot @ 40°F. 16 Gauge Heating Cable Bus Wire. Flouropolymer Insulation and Rugged PVC Jacked. ETL Certified for USA and Canada. 2-year limited warranty.

Also known as: 093319404041, SRP126-18, KNGSRP12618

Specifications

Volts AC: 120
Length: 18 ft
Type: Self-Regulating
Wattage: 6w/ft
Volts AC: 120
Type: Self-Regulating
Length: 18 ft
Wattage: 6w/ft