
Remote Light Switch with Local Override
Item #: 0227049
Cat #: SS05277
UPC: 754182406586
Company wide:
0
in stock
Documents & Guides
Remote Light Switch with Local Override, Single Pole, 120V, 240V or 277V
Overview
Remote Light Switch with Local Override, Single Pole, 120V, 240V or 277V
Also known as: 754182406586, SS05277, SRYSS05277
Specifications
| Type: | Remote Light Switch |
| Volts AC: | 120, 277, 240 |
| Length: | 4.13 in |
| Type: | Remote Light Switch |
| Length: | 4.13 in |
| Volts AC: | 120, 277, 240 |