Insulated Cable Connector, Dual Entry, 14 AWG to 4 AWG, AL/CU

Item #: 0227033

Cat #: IPBBNA43A

UPC: 785037398107

$ 35.86 EA
Company wide:
7 in stock
Documents & Guides
Multi-Tap Connector, 3 Conductors, In Line, 14 AWG to 4 AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 1/8

Overview

Multi-Tap Connector, 3 Conductors, In Line, 14 AWG to 4 AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 1/8
Also known as: 785037398107, IPBBNA43A, PENIPBBNA43A

Specifications

Color: Black
Volts AC: 600
Type: Multi-Tap Connector
Color: Black
Type: Multi-Tap Connector
Volts AC: 600