Locking Plug, 30A, 3PH Y 347/600V, 4P5W

Item #: 0227027

Cat #: 2831

UPC: 078477808597

$ 88.29 EA
Company wide:
0 in stock
30 Amp, 347/600 Volt 3py, NEMA L23-30p, 4p, 5w, Locking Plug,industrial Grade, Grounding, - Black-white

Overview

30 Amp, 347/600 Volt 3py, NEMA L23-30p, 4p, 5w, Locking Plug,industrial Grade, Grounding, - Black-white

30 Amp, 347/600 Volt 3PY, NEMA L23-30P, 4P, 5W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808597, 2831, LEV2831

Specifications

Type: Grounding, Plug
Phase: 3
Color: Black/White
Amps: 30
Volts AC: 347, 600
NEMA Configuration: L23-30P
Type: Grounding, Plug
Color: Black/White
Volts AC: 347, 600
Phase: 3
Amps: 30
NEMA Configuration: L23-30P