1/0-2 Insulation Piercing Connector

Item #: 0226985

Cat #: IPC1/01/0

UPC: 785037409209

$ 51.70 EA
Company wide:
0 in stock
Documents & Guides
Insulation Piercing Connector, A Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2Str AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp, Bolt Head Size: 1/2".

Overview

Insulation Piercing Connector, A Main Conductor Range: 8 AWG - 1/0 AWG, Tap Conductor Range: 8 AWG - 2Str AWG, Voltage: 600V, Copper Current Rating: 190 Amp, Aluminum Current Rating: 150 Amp, Bolt Head Size: 1/2".
Also known as: 785037409209, IPC1/01/0, PENIPC1010

Specifications

Type: Insulation Piercing, Connector
Volts AC: 600
Type: Insulation Piercing, Connector
Volts AC: 600