2000W 240V Wall Heater, White, w/2P stat

Item #: 0226900

Cat #: HF3220T2RPW

UPC: 686334383509

$ 368.28 EA
Company wide:
0 in stock
Documents & Guides
3200 Series Midsized Fan Forced Wall Heater, 2000/1500W, 240/208V, Approved for horizontal mounting - right or left discharge. Built in Double Pole Thermostat. White grill.

Overview

3200 Series Midsized Fan Forced Wall Heater, 2000/1500W, 240/208V, Approved for horizontal mounting - right or left discharge. Built in Double Pole Thermostat. White grill.
Also known as: 686334383509, HF3220T2RPW, TPIHF3220T2RPW

Specifications

Wattage: 1500, 2000
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall