
Insulated Cable Connector, Dual Entry, 14 AWG to 2/0 AWG, AL/CU
Item #: 0226896
Cat #: IPBBNA2/02D
UPC: 785037398428
$ 45.11 EA
Company wide:
3
in stock
Documents & Guides
Multi-Tap Connector, 2 Conductors, In Line, 14 AWG to 2/0 AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 3/16
Overview
Multi-Tap Connector, 2 Conductors, In Line, 14 AWG to 2/0 AWG, AL/CU, Black, Dual Rated, 600V, 90°C, UV Rated, Chemical Resistant, Hex Size: 3/16
For any combination of copper or aluminum. DUAL ENTRY. For splice, reducer and tap applications. Dual rated for both aluminum and copper conductors, simultaneous accommodations at 600V and 90°C. For use in areas such as troughs, gutters, panels, ducts and wireways. Only one conductor per set screw, and only one supply conductor per connector permitted. Pre-insulated at factory - Eliminates the need for time consuming taping. Pre-Filled with oxide inhibitor and plugged ports - Prevents oxidation, moisture and contaminants from contact surfaces. Wide conductor range - Reduces inventory. Compact, versatile design - Use as a splice or splicer reducer.
Also known as: 785037398428, IPBBNA2/02D, PENIPBBNA202D
Specifications
| Color: | Black |
| Volts AC: | 600 |
| Wire/Cable Openings: | 2 |
| Allowable Gauge Range: | 14 - 2/0 |
| Color: | Black |
| Wire/Cable Openings: | 2 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 2/0 |