1
more

Exterior ground Box, Single Service, 2 Gang, Non-Metallic
Item #: 0226871
Cat #: XB814
UPC: 786776187182
$ 424.57 EA
Company wide:
0
in stock
Documents & Guides
Exterior Ground Box, Single Service, 2 Gang, 16-1/8(L) x 8-1/8(W) x 10 3/4(D) Inch, Accepts Up to (2) 3/4 to 1 1/4 Inch PVC Conduit, Non-Metallic, Black
Overview
Exterior Ground Box, Single Service, 2 Gang, 16-1/8(L) x 8-1/8(W) x 10 3/4(D) Inch, Accepts Up to (2) 3/4 to 1 1/4 Inch PVC Conduit, Non-Metallic, Black
The single service 2-gang Outdoor Ground Box is made from a UV rated nonmetallic material and has been designed to withstand the harsh outdoor environments. The box can accept up to (2) 1 1/4'' trade size PVC conduit feeds. Boxes are designed to be installed separately or ganged together, for greater capacity and flexibility. They work with XB814 cover assemblies (sold separately).
Also known as: 786776187182, XB814, WMDXB814
Specifications
| Color: | Black |
| Material: | Non-Metallic |
| Color: | Black |
| Material: | Non-Metallic |