Handle Kit, For Concept Wall Enclosures, Non-Locking, Zinc Die Cast

Item #: 0226868

Cat #: CWHNL

UPC: 783510793906

$ 95.52 EA
Company wide:
4 in stock
Handle for Concept Wall Mount Enclosures, Non-Locking, Size/Dims: fits Doors, Material/Finish: Cast/Black.

Overview

Handle for Concept Wall Mount Enclosures, Non-Locking, Size/Dims: fits Doors, Material/Finish: Cast/Black.

Handles can replace the standard slotted insert on all Concept wall-mount enclosures. The Concept HOFCWHNL non-locking handle provides quick and easy access to the enclosure contents. Handle is black plastic. A zinc die-cast keylock handle is available for applications requiring quick access and security. A padlocking handle, also zinc die-cast, accommodates a padlock with up to a 5/16-IN. locking bar. Each latch system can be converted from clockwise to counter-clockwise opening. Kit includes all hardware.

Also known as: 783510793906, CWHNL, HOFCWHNL

Features & Benefits

  • A zinc die-cast key lock handle (CWHK) is available for applications requiring quick access and security
  • A padlocking handle (CWHPTO), also zinc die-cast, accommodates a padlock with up to a 5/16-in. locking bar
  • Each latch system can be converted from clockwise to counter-clockwise opening
  • Kit includes handle, sealing washer, wave washer, instruction manual and keys if handle is lockable

Specifications

Color: Black
Material: Steel
Special Program: Hoffman On Demand
Width: 0.790 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Height: 1.940 in
Color: Black
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Material: Steel
Width: 0.790 in
Height: 1.940 in