Handle Kit for Concept Wall Mount Enclosures, Keylock, Die Cast
Item #: 0226863
Cat #: CWHK
UPC: 783510794002
$ 144.90 EA
Company wide:
14
in stock
Documents & Guides
Handle for Concept Wall Mount Enclosures, Keylock, Size/Dims: fits Doors, Material/Finish: Cast/Black.
Overview
Handle for Concept Wall Mount Enclosures, Keylock, Size/Dims: fits Doors, Material/Finish: Cast/Black.
nVent HOFFMAN HOFCWHK handles can replace the standard slotted insert on all Concept wall-mount enclosures. The Concept non-locking handle provides quick and easy access to the enclosure contents. Handle is black plastic. A zinc die-cast keylock handle is available for applications requiring quick access and security. A padlocking handle, also zinc die-cast, accommodates a padlock with up to a 5/16-IN. locking bar. Each latch system can be converted from clockwise to counter-clockwise opening. Kit includes all hardware.
Also known as: 783510794002, CWHK, HOFCWHK
Features & Benefits
- A zinc die-cast key lock handle (CWHK) is available for applications requiring quick access and security
- A padlocking handle (CWHPTO), also zinc die-cast, accommodates a padlock with up to a 5/16-in. locking bar
- Each latch system can be converted from clockwise to counter-clockwise opening
- Kit includes handle, sealing washer, wave washer, instruction manual and keys if handle is lockable
Specifications
| Material: | Cast Aluminum, Steel |
| Color: | Black |
| Height: | 2.500 in |
| Width: | 1.020 in |
| Special Program: | Hoffman On Demand |
| Material: | Cast Aluminum, Steel |
| Height: | 2.500 in |
| Special Program: | Hoffman On Demand |
| Color: | Black |
| Width: | 1.020 in |