Handle Concept Keylock Type 4, 2.50x1.02x1.52, Black, Mild Steel
Item #: 0226863
Cat #: CWHK
UPC: 783510794002
$ 144.90 EA
Company wide:
27
in stock
Documents & Guides
Concept handles easily replace slotted inserts for ease of opening enclosure and additional security. This Handle Keylock Type 4, CWHK item measures 2.50x1.02x1.52 inches with a material of Steel colored Black.
Overview
Concept handles easily replace slotted inserts for ease of opening enclosure and additional security. This Handle Keylock Type 4, CWHK item measures 2.50x1.02x1.52 inches with a material of Steel colored Black.
nVent HOFFMAN HOFCWHK handles can replace the standard slotted insert on all Concept wall-mount enclosures. The Concept non-locking handle provides quick and easy access to the enclosure contents. Handle is black plastic. A zinc die-cast keylock handle is available for applications requiring quick access and security. A padlocking handle, also zinc die-cast, accommodates a padlock with up to a 5/16-IN. locking bar. Each latch system can be converted from clockwise to counter-clockwise opening. Kit includes all hardware.
Also known as: 783510794002, CWHK, HOFCWHK
Features & Benefits
- A zinc die-cast key lock handle (CWHK) is available for applications requiring quick access and security
- A padlocking handle (CWHPTO), also zinc die-cast, accommodates a padlock with up to a 5/16-in. locking bar
- Each latch system can be converted from clockwise to counter-clockwise opening
- Kit includes handle, sealing washer, wave washer, instruction manual and keys if handle is lockable
Specifications
| Material: | Cast Aluminum, Steel |
| Color: | Black |
| Height: | 2.500 in |
| Width: | 1.020 in |
| Special Program: | Hoffman On Demand |
| Material: | Cast Aluminum, Steel |
| Height: | 2.500 in |
| Special Program: | Hoffman On Demand |
| Color: | Black |
| Width: | 1.020 in |