Jumper Bar, Type: BJM5

Item #: 0226858

Cat #: 0176 277.05

UPC: 662019962948

$ 4.03 EA
Company wide:
68 in stock
Documents & Guides
Assembled Jumper Bar without IP20 Protection. 10 Pole. 24 Amp. Type: BJM5. Used with 2.5 mm Blocks.

Overview

Assembled Jumper Bar without IP20 Protection. 10 Pole. 24 Amp. Type: BJM5. Used with 2.5 mm Blocks.
Also known as: 662019962948, 0176 277.05, ENT1SNA176277R0500

Specifications

Amps: 24
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 24
Family / Style: Entrelec
Type: Assembled, Jumper Bar