Mounting Channels, 20"

Item #: 0226839

Cat #: CMC20

UPC: 783510789206

$ 219.77 EA
Company wide:
0 in stock
Mounting Channels, Material: Steel, Fits CONCEPT Enclosure When A or B = 20.00 in. (508 mm)

Overview

Mounting Channels, Material: Steel, Fits CONCEPT Enclosure When A or B = 20.00 in. (508 mm)

Mounting Channels provide mounting framework for installing DIN rails and grid straps at various positions within the enclosure. Channels can be mounted vertically or horizontally to collar studs or to the slide mechanisms of the adjustable-depth mounting kit.

Also known as: 783510789206, CMC20, HOFCMC20

Specifications

Weight: 1 lb
Material: Steel
Finish: Plated
Weight: 1 lb
Finish: Plated
Material: Steel