350 MCM XHHW Stranded Aluminum, Green, 3000'

Item #: 0226798

Cat #: 350XHHWAGREX3000

UPC:

Company wide:
0 in stock
Documents & Guides
Building Wire, Type XHHW, 350 MCM, Aluminum, Stranded, Green, 3000 Foot Reel

Overview

Building Wire, Type XHHW, 350 MCM, Aluminum, Stranded, Green, 3000 Foot Reel
Also known as: 350XHHWAGREX3000, 350XHHWAGRNX1000

Specifications

Color: Green
Length: 3000 ft
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Green
Volts AC: 600
Gauge: 350 kcmil
Jacket: XLPE
Length: 3000 ft
Conductors: 1
Material: Aluminum
Stranding: Stranded