300 MCM XHHW Stranded Aluminum, Gray, 1000'

Item #: 0226796

Cat #: 300XHHWAGRAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
Building Wire, Type XHHW, 300 MCM, Aluminum, Stranded, Gray, 1000 Foot Reel

Overview

Building Wire, Type XHHW, 300 MCM, Aluminum, Stranded, Gray, 1000 Foot Reel
Also known as: 300XHHWAGRAX1000, 300XHHWAGRYX1000

Specifications

Length: 1000 ft
Color: Gray
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Length: 1000 ft
Gauge: 300 kcmil
Conductors: 1
Jacket: XLPE
Color: Gray
Volts AC: 600
Material: Aluminum
Stranding: Stranded