300 MCM XHHW Stranded Aluminum, Black, 5000'

Item #: 0226795

Cat #: 300XHHWABLAX5000

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Building Wire, Type XHHW, 300 MCM, Aluminum, Stranded, Black, 5000 Foot Reel

Overview

Building Wire, Type XHHW, 300 MCM, Aluminum, Stranded, Black, 5000 Foot Reel
Also known as: 300XHHWABLAX5000

Specifications

Color: Black
Gauge: 300 kcmil
Length: 5000 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Color: Black
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Gauge: 300 kcmil
Volts AC: 600
Material: Aluminum
Stranding: Stranded